SINGLE ROW BALL BEARING - 45MM WIDE SET SCREW WHITE 4-BOLT FLANGE CLS COV
- Mfr # UCFPL209CEW
- Zoro # G014854719
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Type
Square
Bore Diameter
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL209CEW
- Zoro #
- G014854719
- UPC #
- 808250395453
- Country of Origin
- Japan
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 45 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.