Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 50MM HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL310
- Zoro # G212376723
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Overall Height
140 mm
Overall Length
240 mm
Mount Hole Center-to-Center Length
187 mm
Housing Type
Oval
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL310
- Zoro #
- G212376723
- UPC #
- 808250241439
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Dimensions
- Overall Height
- 140 mm
- Overall Length
- 240 mm
- Mount Hole Center-to-Center Length
- 187 mm
- Bore Diameter
- 50 mm
- Flange Thickness
- 19 mm
- Overall Width
- 67 mm
Description
a=240MM, e=187MM, g=19MM, x=48MM, s=25MM, b=140MM, Z=67MM, Bi=61MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.