SINGLE ROW BALL BEARING - 50MM HIGH TEMP 400 DEG 3-BOLT FLANGE BRACKET
- Mfr # UCFK210C4HR5
- Zoro # G614862527
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Bore Diameter
50 mm
Housing Type
Triangular
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFK210C4HR5
- Zoro #
- G614862527
- UPC #
- 808250391646
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.