SINGLE ROW BALL BEARING - 50MM NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT210
- Zoro # G612376576
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Overall Height
116 mm
Overall Width
54.9 mm
Flange Thickness
14 mm
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFT210
- Zoro #
- G612376576
- UPC #
- 808250135349
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Overall Height
- 116 mm
- Overall Width
- 54.9 mm
- Flange Thickness
- 14 mm
- Mount Hole Center-to-Center Length
- 157.2 mm
- Overall Length
- 189 mm
- Bore Diameter
- 50 mm
Description
a=189MM, e=157.2MM, g=14MM, x=40MM, s=16MM, b=116MM, Z=54.9MM, L=43.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.