SINGLE ROW BALL BEARING - 50MM STAINLESS SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL210
- Zoro # G012377128
product price:Â
$
657.99
/ea
Free Shipping & Returns
Key Features
Housing Material
304 Stainless Steel
Bearing Insert Type
Radial Ball
Bore Diameter
50 mm
Number of Mount Holes
2
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCFL210
- Zoro #
- G012377128
- UPC #
- 808250270491
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 50 mm
- Overall Height
- 51.6 mm
- Flange Thickness
- 14 mm
- Overall Width
- 54.8 mm
- Overall Length
- 189 mm
- Mount Hole Center-to-Center Length
- 157.2 mm
Details
- Housing Material
- 304 Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Housing Type
- Oval
Description
A=189MM, E=157.2MM, G=14MM, X=40MM, S=16MM, L=116MM, Z=54.8MM, B=51.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.