Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 50MM WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA210
- Zoro # G312376777
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
18 mm
Bore Diameter
50 mm
Shaft Locking Type
Set Screw
Housing Type
Oval
Overall Length
190 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFA210
- Zoro #
- G312376777
- UPC #
- 808250143610
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 18 mm
- Bore Diameter
- 50 mm
- Overall Length
- 190 mm
- Overall Height
- 115 mm
- Overall Width
- 54.6 mm
- Mount Hole Center-to-Center Length
- 157 mm
Details
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Number of Mount Holes
- 2
Description
a=190MM, e=157MM, g=18MM, x=40MM, s=16MM, s1=17MM, s2=76MM, b=115MM, f=94MM, Z=54.6MM,Bi=51.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.