SINGLE ROW BALL BEARING, 50MM WIDE SET SCREW PILOTED FLG CART CLS CI COVER
- Mfr # CUCFC210CE
- Zoro # G712310333
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
97.6 mm
Housing Material
Cast Iron
Overall Length
165 mm
Bore Diameter
50 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFC210CE
- Zoro #
- G712310333
- UPC #
- 808250211883
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Item
- Flange Cartridge
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 97.6 mm
- Overall Length
- 165 mm
- Bore Diameter
- 50 mm
- Overall Width
- 59 mm
- Flange Thickness
- 28 mm
Description
a=165MM, p=138MM, e=97.6MM, s=16MM, J=12MM, K=14MM, g=28MM, f=110MM, Z=59MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.