Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 50MM ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL210MZ2W
- Zoro # G012377241
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
System of Measurement
Metric
Housing Type
Oval
Overall Height
51.6 mm
Overall Width
57.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL210MZ2W
- Zoro #
- G012377241
- UPC #
- 808250209743
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Metric
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Dimensions
- Overall Height
- 51.6 mm
- Overall Width
- 57.6 mm
- Bore Diameter
- 50 mm
- Flange Thickness
- 21 mm
- Overall Length
- 197 mm
- Mount Hole Center-to-Center Length
- 157 mm
Description
A=197MM, E=157MM, G=21MM, X=43MM, S=17MM, L=115MM, Z=57.6MM, B=51.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.