SINGLE ROW BALL BEARING - 55MM HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL311
- Zoro # G612376972
product price:Â
$
450.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Number of Mount Holes
2
Mount Hole Center-to-Center Length
198 mm
Overall Length
250 mm
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL311
- Zoro #
- G612376972
- UPC #
- 808250255726
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 198 mm
- Overall Length
- 250 mm
- Overall Height
- 150 mm
- Bore Diameter
- 55 mm
- Flange Thickness
- 20 mm
- Overall Width
- 71 mm
Description
a=250MM, e=198MM, g=20MM, x=52MM, s=25MM, b=150MM, Z=71MM, Bi=66MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.