SINGLE ROW BALL BEARING - 55MM HEAVY SET SCREW 4-BOLT FLANGE
- Mfr # UCF311
- Zoro # G011240997
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Type
Square
Shaft Locking Type
Set Screw
Number of Mount Holes
4
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCF311
- Zoro #
- G011240997
- UPC #
- 808250255696
- Country of Origin
- Japan
Dimensions
- Overall Width
- 71 mm
- Overall Height
- 185 mm
- Flange Thickness
- 20 mm
- Bore Diameter
- 55 mm
- Mount Hole Center-to-Center Length
- 140 mm
- Overall Length
- 185 mm
Details
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.