SINGLE ROW BALL BEARING - 55MM NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT211
- Zoro # G312376562
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
184.2 mm
Bearing Insert Material
Steel
Overall Length
216 mm
Number of Mount Holes
2
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFT211
- Zoro #
- G312376562
- UPC #
- 808250162949
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- Cast Iron
Dimensions
- Mount Hole Center-to-Center Length
- 184.2 mm
- Overall Length
- 216 mm
- Overall Width
- 61.8 mm
- Overall Height
- 133 mm
- Bore Diameter
- 55 mm
- Flange Thickness
- 21 mm
Description
a=216MM, e=184.2MM, g=21MM, x=44MM, s=17MM, b=133MM, Z=61.8MM, L=48.7MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.