Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 55MM WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL211NP
- Zoro # G814856197
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Type
Oval
Shaft Locking Type
Set Screw
System of Measurement
Metric
Overall Width
58.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL211NP
- Zoro #
- G814856197
- UPC #
- 808250324286
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 58.4 mm
- Bore Diameter
- 55 mm
- Overall Length
- 224 mm
- Mount Hole Center-to-Center Length
- 184 mm
- Overall Height
- 130 mm
- Flange Thickness
- 20 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.