SINGLE ROW BALL BEARING - 5/8in KANIGEN SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL202-10MZ20W
- Zoro # G812376635
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Overall Height
1.22 in
Flange Thickness
29/64 in
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL202-10MZ20W
- Zoro #
- G812376635
- UPC #
- 808250410989
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
Dimensions
- Overall Height
- 1.22 in
- Flange Thickness
- 29/64 in
- Bore Diameter
- 5/8 in
- Overall Length
- 4-7/16 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Overall Width
- 1-21/64 in
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.