Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 5/8in KANIGEN SET SCREW WHITE 3-BOLT FLANGE BRACKET
Mfr # UCFBL202-10MZ20W
Zoro # G612376880
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Overall Width
1-21/64 in
Overall Height
4-1/4 in
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL202-10MZ20W
- Zoro #
- G612376880
- UPC #
- 808250384396
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Housing Type
- Triangular
- System of Measurement
- Inch
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=29/64in, X=1in, S=27/64in, L=2-1/2in, F=2-7/16in, Z=1-21/64in, B=1.220in