SINGLE ROW BALL BEARING - 5/8in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPFT2-10
- Zoro # G412376530
product price:Â
$
33.35
/ea
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bore Diameter
5/8 in
Overall Height
2-23/32 in
Overall Length
2-23/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFT2-10
- Zoro #
- G412376530
- UPC #
- 808250101368
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Housing Material
- Steel
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 5/8 in
- Overall Height
- 2-23/32 in
- Overall Length
- 2-23/32 in
Description
a=2-23/32in, p=2-1/2in, t=0.079in, b=9/16in, s=9/32in, F=1-15/16in, M=1-1/8in, Bi=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.