Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 5/8in STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MBLX2-10B
- Zoro # G212376655
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-3/16 in
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Housing Type
Oval
Mount Hole Center-to-Center Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLX2-10B
- Zoro #
- G212376655
- UPC #
- 808250167975
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 3-3/16 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Height
- 0.866 in
- Overall Width
- 1 in
- Bore Diameter
- 5/8 in
- Flange Thickness
- 25/64 in
Description
A=3-3/16in, E=2-1/2in, G=25/64in, X=45/64in, S=9/32in, L=2-13/64in, Z=1in, B=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.