SINGLE ROW BALL BEARING - 5/8in STAINLESS NAR SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MBLF2-10W
- Zoro # G212376938
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
5/8 in
Overall Length
3-3/16 in
System of Measurement
Inch
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLF2-10W
- Zoro #
- G212376938
- UPC #
- 808250167845
- Country of Origin
- Japan
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 5/8 in
- Overall Length
- 3-3/16 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Width
- 1 in
- Overall Height
- 0.866 in
- Flange Thickness
- 25/64 in
Description
A=3-3/16in, E=2-1/2in, G=25/64in, X=45/64in, S=9/32in, L=2-13/64in, Z=1in, B=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.