SINGLE ROW BALL BEARING - 5/8in STAINLESS NAR SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MBLX2-10W
- Zoro # G912376979
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Mount Hole Center-to-Center Length
2-1/2 in
Overall Length
3-3/16 in
Overall Height
0.866 in
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLX2-10W
- Zoro #
- G912376979
- UPC #
- 808250167982
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Length
- 3-3/16 in
- Overall Height
- 0.866 in
- Flange Thickness
- 25/64 in
- Overall Width
- 1 in
- Bore Diameter
- 5/8 in
Description
A=3-3/16in, E=2-1/2in, G=25/64in, X=45/64in, S=9/32in, L=2-13/64in, Z=1in, B=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.