Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 5/8in STAINLESS SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MUCNFL202-10B
- Zoro # G812377281
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Overall Height
1.22 in
System of Measurement
Inch
Housing Material
PBT Thermoplastic
Mount Hole Center-to-Center Length
3-35/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCNFL202-10B
- Zoro #
- G812377281
- UPC #
- 808250194834
- Country of Origin
- Japan
Dimensions
- Overall Height
- 1.22 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Overall Width
- 1-21/64 in
- Overall Length
- 4-7/16 in
- Bore Diameter
- 5/8 in
- Flange Thickness
- 29/64 in
Details
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.