Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 5/8in WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT202-10
- Zoro # G912376672
product price:Â
$
49.55
/ea
Key Features
Overall Width
1.591 in
System of Measurement
Inch
Housing Type
Oval
Number of Mount Holes
2
Overall Height
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT202-10
- Zoro #
- G912376672
- UPC #
- 808250106653
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
Dimensions
- Overall Width
- 1.591 in
- Overall Height
- 2-1/4 in
- Flange Thickness
- 13/32 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Length
- 3-57/64 in
- Bore Diameter
- 5/8 in
Description
a=3-57/64in, e=3in, g=13/32in, x=1in, s=29/64in, b=2-1/4in, Z=1.591in, L=1-15/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.