Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 5/8in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT202-10
- Zoro # G112376601
product price:Â
$
40.19
/ea
Key Features
Bore Diameter
5/8 in
Bearing Insert Material
Steel
System of Measurement
Inch
Overall Width
1.302 in
Flange Thickness
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFT202-10
- Zoro #
- G112376601
- UPC #
- 808250103799
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 5/8 in
- Overall Width
- 1.302 in
- Flange Thickness
- 7/16 in
- Overall Height
- 2-7/32 in
- Overall Length
- 3-29/32 in
- Mount Hole Center-to-Center Length
- 3 in
Details
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Description
a=3-29/32in, e=3in, g=7/16in, x=31/32in, s=13/32in, b=2-7/32in, Z=1.302in, Bi=1.024in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.