SINGLE ROW BALL BEARING - 5/8in ZINC NARROW SET SCREW BLACK 2-BOLT FLANGE
- Mfr # BLX2-10MZ2B
- Zoro # G512375716
product price:Â
$
60.99
/ea
Key Features
Housing Type
Oval
Mount Hole Center-to-Center Length
2-1/2 in
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Overall Length
3-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLX2-10MZ2B
- Zoro #
- G512375716
- UPC #
- 808250314478
- Country of Origin
- Japan
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Length
- 3-3/16 in
- Flange Thickness
- 25/64 in
- Bore Diameter
- 5/8 in
- Overall Height
- 0.866 in
- Overall Width
- 1 in
Description
A=3-3/16in, E=2-1/2in, G=25/64in, X=45/64in, S=9/32in, L=2-13/64in, Z=1in, B=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.