Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 5/8in ZINC NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BFX202-10NPMZ2
- Zoro # G614858261
product price:Â
$
70.19
/ea
Key Features
Housing Material
Malleable Iron
Overall Height
2-3/16 in
System of Measurement
Inch
Overall Length
3-3/16 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX202-10NPMZ2
- Zoro #
- G614858261
- UPC #
- 808250313860
- Country of Origin
- Japan
- Housing Material
- Malleable Iron
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.