SINGLE ROW BALL BEARING - 5/8in ZINC NARROW SET SCREW WHITE 2-BOLT FLANGE
- Mfr # BLF2-10MZ2W
- Zoro # G212377300
product price:Â
$
65.35
/ea
Key Features
Number of Mount Holes
2
Overall Height
0.866 in
Housing Type
Oval
Shaft Locking Type
Set Screw
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLF2-10MZ2W
- Zoro #
- G212377300
- UPC #
- 808250109890
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
Dimensions
- Overall Height
- 0.866 in
- Bore Diameter
- 5/8 in
- Flange Thickness
- 25/64 in
- Overall Length
- 3-3/16 in
- Overall Width
- 1 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
Description
A=3-3/16in, E=2-1/2in, G=25/64in, X=45/64in, S=9/32in, L=2-13/64in, Z=1in, B=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.