SINGLE ROW BALL BEARING - 5/8in ZINC NARROW SET SCREW WHITE 2-BOLT FLANGE
- Mfr # BLX2-10MZ2W
- Zoro # G712375905
product price:Â
$
65.35
/ea
Key Features
Number of Mount Holes
2
Mount Hole Center-to-Center Length
2-1/2 in
Bore Diameter
5/8 in
Overall Height
0.866 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLX2-10MZ2W
- Zoro #
- G712375905
- UPC #
- 808250314485
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
Dimensions
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Bore Diameter
- 5/8 in
- Overall Height
- 0.866 in
- Overall Length
- 3-3/16 in
- Overall Width
- 1 in
- Flange Thickness
- 25/64 in
Description
A=3-3/16in, E=2-1/2in, G=25/64in, X=45/64in, S=9/32in, L=2-13/64in, Z=1in, B=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.