SINGLE ROW BALL BEARING - 5/8in ZINC WIDE SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL202-10MZ2B
- Zoro # G412376660
product price:Â
$
91.59
/ea
Key Features
Bearing Insert Type
Radial Ball
Overall Height
1.22 in
System of Measurement
Inch
Housing Material
PBT Thermoplastic
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL202-10MZ2B
- Zoro #
- G412376660
- UPC #
- 808250125609
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 1.22 in
- Bore Diameter
- 5/8 in
- Flange Thickness
- 29/64 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Overall Width
- 1-21/64 in
- Overall Length
- 4-7/16 in
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.