Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 5/8in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT202-10NPMZ2
- Zoro # G612376545
product price:Â
$
73.49
/ea
Key Features
Bore Diameter
5/8 in
Housing Material
Cast Iron
Housing Type
Oval
Overall Width
1-17/64 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT202-10NPMZ2
- Zoro #
- G612376545
- UPC #
- 808250116171
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 5/8 in
- Overall Width
- 1-17/64 in
- Overall Length
- 3-7/8 in
- Flange Thickness
- 7/16 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Height
- 1.22 in
Description
A=3-7/8in, E=3in, G=7/16in, X=31/32in, S=13/32in, L=2-3/16in, Z=1-17/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.