SINGLE ROW BALL BEARING, 60MM WIDE SET SCREW PILOTED FLG CART CLS CI COVER
- Mfr # CUCFC212CE
- Zoro # G612310402
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
113.1 mm
System of Measurement
Metric
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUCFC212CE
- Zoro #
- G612310402
- UPC #
- 808250245925
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 113.1 mm
- Overall Length
- 195 mm
- Bore Diameter
- 60 mm
- Overall Width
- 74 mm
- Flange Thickness
- 36 mm
Details
- Housing Material
- Cast Iron
- Item
- Flange Cartridge
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Description
a=195MM, p=160MM, e=113.1MM, s=19MM, J=12MM, K=15MM, g=36MM, f=135MM, Z=74MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.