SINGLE ROW BALL BEARING - 70MM HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL314
- Zoro # G212377454
product price:Â
$
702.99
/ea
Free Shipping & Returns
Key Features
Overall Height
185 mm
System of Measurement
Metric
Bearing Insert Material
Steel
Housing Material
Cast Iron
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL314
- Zoro #
- G212377454
- UPC #
- 808250270873
- Country of Origin
- Japan
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 185 mm
- Mount Hole Center-to-Center Length
- 250 mm
- Overall Width
- 81 mm
- Overall Length
- 315 mm
- Bore Diameter
- 70 mm
- Flange Thickness
- 28 mm
Description
a=315MM, e=250MM, g=28MM, x=61MM, s=35MM, b=185MM, Z=81MM, Bi=78MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.