Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 7/8 ZINC WIDE SET SCREW NICKEL 4-BOLT FLANGE
- Mfr # UCF205-14NPMZ2
- Zoro # G211240612
product price:Â
$
66.89
/ea
Key Features
System of Measurement
Inch
Overall Width
1-13/32 in
Overall Length
3-3/4 in
Mount Hole Center-to-Center Length
2-3/4 in
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCF205-14NPMZ2
- Zoro #
- G211240612
- UPC #
- 808250118663
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1-13/32 in
- Overall Length
- 3-3/4 in
- Mount Hole Center-to-Center Length
- 2-3/4 in
- Flange Thickness
- 9/16 in
- Bore Diameter
- 7/8 in
- Overall Height
- 3-3/4 in
Details
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.