Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 7/8 ZINC WIDE SET SCREW WHITE 4-BOLT FLANGE
- Mfr # UCFPL205-14MZ2W
- Zoro # G011240805
product price:Â
$
82.95
/ea
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Number of Mount Holes
4
Housing Type
Square
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL205-14MZ2W
- Zoro #
- G011240805
- UPC #
- 808250128174
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 4
- Housing Type
- Square
- Housing Material
- PBT Thermoplastic
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 3-3/4 in
- Overall Length
- 3-3/4 in
- Overall Width
- 1-29/64 in
- Flange Thickness
- 9/16 in
- Mount Hole Center-to-Center Length
- 2-3/4 in
- Bore Diameter
- 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.