SINGLE ROW BALL BEARING - 7/8in HIGH TEMP 400 DEG 2-BOLT FLANGE
- Mfr # UCFL205-14C4HR5
- Zoro # G914863798
product price:Â
$
92.25
/ea
Key Features
Mount Hole Center-to-Center Length
3-57/64 in
Overall Length
5-1/8 in
Overall Height
2-11/16 in
Housing Type
Oval
Flange Thickness
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL205-14C4HR5
- Zoro #
- G914863798
- UPC #
- 808250122844
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Length
- 5-1/8 in
- Overall Height
- 2-11/16 in
- Flange Thickness
- 9/16 in
- Overall Width
- 1.406 in
- Bore Diameter
- 7/8 in
Details
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.