SINGLE ROW BALL BEARING - 7/8in HIGH TEMP 450 DEG 2-BOLT FLANGE
- Mfr # UCFL205-14C4HR23
- Zoro # G114863796
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Overall Width
1.406 in
Overall Height
2-11/16 in
Mount Hole Center-to-Center Length
3-57/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL205-14C4HR23
- Zoro #
- G114863796
- UPC #
- 808250174485
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Width
- 1.406 in
- Overall Height
- 2-11/16 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Flange Thickness
- 9/16 in
- Overall Length
- 5-1/8 in
- Bore Diameter
- 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.