SINGLE ROW BALL BEARING - 7/8in MEDIUM WIDE ADAPTER 2-BOLT FLANGE
- Mfr # UKFLX06+HS2306
- Zoro # G814858368
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
7/8 in
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Housing Type
Oval
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UKFLX06+HS2306
- Zoro #
- G814858368
- UPC #
- 808250146628
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.