SINGLE ROW BALL BEARING - 7/8in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHLFL205-14
- Zoro # G112376748
product price:Â
$
43.39
/ea
Key Features
Overall Height
2-23/32 in
Shaft Locking Type
Eccentric Collar
Bore Diameter
7/8 in
Mount Hole Center-to-Center Length
3 in
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHLFL205-14
- Zoro #
- G112376748
- UPC #
- 808250103133
- Country of Origin
- Japan
Dimensions
- Overall Height
- 2-23/32 in
- Bore Diameter
- 7/8 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Length
- 3-3/4 in
- Overall Width
- 1.358 in
- Flange Thickness
- 7/16 in
Details
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
Description
a=3-3/4in, e=3in, g=7/16in, x=25/32in, s=25/64in, b=2-23/32in, Z=1.358in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.