Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 7/8in NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BFT205-14
- Zoro # G912376634
product price:Â
$
45.49
/ea
Key Features
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Overall Length
4-7/8 in
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
3-57/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFT205-14
- Zoro #
- G912376634
- UPC #
- 808250313716
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
Dimensions
- Overall Length
- 4-7/8 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Width
- 1.394 in
- Overall Height
- 2-3/4 in
- Flange Thickness
- 17/32 in
- Bore Diameter
- 7/8 in
Description
a=4-7/8in, e=3-57/64in, g=17/32in, x=1-1/16in, s=1/2in, b=2-3/4in, Z=1.394in, Bi=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.