SINGLE ROW BALL BEARING - 7/8in NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BFX205-14
- Zoro # G212375962
product price:Â
$
48.45
/ea
Key Features
Number of Mount Holes
2
Mount Hole Center-to-Center Length
3 in
Bearing Insert Material
Steel
Overall Width
1.201 in
Bore Diameter
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX205-14
- Zoro #
- G212375962
- UPC #
- 808250106264
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Malleable Iron
Dimensions
- Mount Hole Center-to-Center Length
- 3 in
- Overall Width
- 1.201 in
- Bore Diameter
- 7/8 in
- Flange Thickness
- 27/64 in
- Overall Length
- 3-3/4 in
- Overall Height
- 2-1/2 in
Description
a=3-3/4in, e=3in, g=27/64in, x=25/32in, s=11/32in, b=2-1/2in, Z=1.201in, Bi=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.