SINGLE ROW BALL BEARING - 7/8in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPF5-14
- Zoro # G512377147
product price:Â
$
38.19
/ea
Key Features
Bore Diameter
7/8 in
Overall Length
3-3/4 in
Housing Type
Triangular
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPF5-14
- Zoro #
- G512377147
- UPC #
- 808250101870
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Material
- Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 7/8 in
- Overall Length
- 3-3/4 in
- Overall Height
- 3-3/4 in
Description
a=3-3/4in, p=3in, t=0.079in, b=11/16in, s=11/32in, F=2-3/8in, Bi=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.