SINGLE ROW BALL BEARING - 7/8in STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE
- Mfr # MUCFB205-14
- Zoro # G012376664
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Housing Material
304 Stainless Steel
System of Measurement
Inch
Bearing Insert Material
Stainless Steel
Mount Hole Center-to-Center Length
1-5/8 in
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFB205-14
- Zoro #
- G012376664
- UPC #
- 808250237432
- Country of Origin
- Japan
- Housing Material
- 304 Stainless Steel
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Bore Diameter
- 7/8 in
- Overall Height
- 4-3/4 in
- Overall Width
- 1-7/16 in
- Overall Length
- 4-3/4 in
- Flange Thickness
- 3/8 in
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=3/8in, X=1-1/8in, S=25/64in, L=2-3/4in, F=2-1/2in, Z=1-7/16in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.