Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 7/8in WIDE ACCU-LOC BLACK 4-BOLT FLANGE OPN COV
Mfr # UEFPL205-14CB
Zoro # G014854337
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Bore Diameter
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFPL205-14CB
- Zoro #
- G014854337
- UPC #
- 808250447909
- Country of Origin
- Japan
- Housing Type
- Square
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing