SINGLE ROW BALL BEARING - 7/8in WIDE ACCU-LOC MALLEABLE 2-BOLT FLANGE
- Mfr # UEFX205-14
- Zoro # G412375786
product price:Â
$
69.25
/ea
Key Features
Housing Material
Malleable Iron
Overall Height
2-1/2 in
Bearing Insert Material
Steel
Housing Type
Oval
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFX205-14
- Zoro #
- G412375786
- UPC #
- 808250113804
- Country of Origin
- Japan
- Housing Material
- Malleable Iron
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Shaft Locking Type
- Concentric Collar
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 2-1/2 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Width
- 1.264 in
- Overall Length
- 3-3/4 in
- Flange Thickness
- 27/64 in
- Bore Diameter
- 7/8 in
Description
a=3-3/4in, e=3in, g=27/64in, x=25/32in, s=11/32in, b=2-1/2in, Z=1.264in, L=1.394in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.