SINGLE ROW BALL BEARING - 7/8in WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFB205-14
- Zoro # G812376963
product price:Â
$
60.49
/ea
Key Features
Overall Length
4-3/4 in
Housing Type
Triangular
Housing Material
Cast Iron
Bearing Insert Material
Steel
Overall Height
4-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB205-14
- Zoro #
- G812376963
- UPC #
- 808250109708
- Country of Origin
- Japan
- Housing Type
- Triangular
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
Dimensions
- Overall Length
- 4-3/4 in
- Overall Height
- 4-3/4 in
- Flange Thickness
- 1/2 in
- Overall Width
- 1-7/16 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Bore Diameter
- 7/8 in
Description
a=4-3/4in, h=1-13/16in, e=1-5/8in, J=1-1/8in, g=1/2in, x=1-1/8in, s=25/64in, b=2-3/4in, f=2-1/2in, Z=1-7/16in, Bi=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.