SINGLE ROW BALL BEARING - 7/8in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT205-14NPMZ2
- Zoro # G012377289
product price:Â
$
88.75
/ea
Key Features
Number of Mount Holes
2
Housing Type
Oval
Bearing Insert Material
Steel
System of Measurement
Inch
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT205-14NPMZ2
- Zoro #
- G012377289
- UPC #
- 808250118786
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 1.339 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Width
- 1-13/32 in
- Overall Length
- 4-7/8 in
- Flange Thickness
- 17/32 in
- Bore Diameter
- 7/8 in
Description
A=4-7/8in, E=3-57/64in, G=17/32in, X=1-1/16in, S=1/2in, L=2-3/4in, Z=1-13/32in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.