Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 7/8in ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UCFB205-14NPMZ2
- Zoro # G912376986
product price:Â
$
79.89
/ea
Key Features
Bore Diameter
7/8 in
Housing Material
Cast Iron
Bearing Insert Material
Steel
Housing Type
Triangular
Overall Width
1-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB205-14NPMZ2
- Zoro #
- G912376986
- UPC #
- 808250296460
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 7/8 in
- Overall Width
- 1-7/16 in
- Overall Length
- 4-3/4 in
- Flange Thickness
- 1/2 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Overall Height
- 4-3/4 in
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=1/2in, X=1-1/8in, S=25/64in, L=2-3/4in, F=2-1/2in, Z=1-7/16in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.