SINGLE ROW BALL BEARING, 7/8in ZINC WIDE SET SCREW NICKEL 3BOLT FLANGE BRACKET
- Mfr # UCFK205-14NPMZ2
- Zoro # G213332056
product price:Â
$
81.99
/ea
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
7/8 in
Shaft Locking Type
Set Screw
Housing Type
Triangular
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFK205-14NPMZ2
- Zoro #
- G213332056
- UPC #
- 808250391929
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.