Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 7/8in ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL205-14MZ2W
- Zoro # G512377154
product price:Â
$
99.69
/ea
Key Features
System of Measurement
Inch
Housing Material
PBT Thermoplastic
Bore Diameter
7/8 in
Overall Length
5-1/8 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL205-14MZ2W
- Zoro #
- G512377154
- UPC #
- 808250128259
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 7/8 in
- Overall Length
- 5-1/8 in
- Overall Height
- 1.339 in
- Flange Thickness
- 17/32 in
- Overall Width
- 1-29/64 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
Description
A=5-1/8in, E=3-57/64in, G=17/32in, X=1-9/64in, S=7/16in, L=2-3/4in, Z=1-29/64in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.