Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 85MM MEDIUM SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFCX17
- Zoro # G512310908
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Mount Hole Center-to-Center Length
154.8 mm
Housing Material
Cast Iron
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCX17
- Zoro #
- G512310908
- UPC #
- 808250271672
- Country of Origin
- Japan
- System of Measurement
- Metric
- Item
- Flange Cartridge
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 154.8 mm
- Flange Thickness
- 36 mm
- Bore Diameter
- 85 mm
- Overall Width
- 66.3 mm
- Overall Length
- 260 mm
Description
a=260MM, p=219MM, e=154.8MM, s=23MM, J=25MM, K=19MM, g=36MM, f=186MM, Z=66.3MM, Bi=96''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.