Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 85MM WIDE SET SCREW 2-BOLT FLANGE CLOSED CI COVER
- Mfr # CUCFL217CE
- Zoro # G812377113
product price:Â
$
756.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Number of Mount Holes
2
Shaft Locking Type
Set Screw
System of Measurement
Metric
Mount Hole Center-to-Center Length
248 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUCFL217CE
- Zoro #
- G812377113
- UPC #
- 808250271931
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 248 mm
- Bore Diameter
- 85 mm
- Flange Thickness
- 26 mm
- Overall Width
- 111 mm
- Overall Length
- 305 mm
- Overall Height
- 198 mm
Details
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
Description
a=305MM, e=248MM, g=26MM, s=25MM, b=198MM, Z=111MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.