205A MIG Flux-cored Lift-TIG Stick DC Welder, 100-250V Voltage, Spool Gun SPG15250 Weld Aluminum.

  • Mfr # MTS-205
  • Zoro # G806007118
product price: 
$
651.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MTS-205
Zoro #
G806007118
UPC #
691027661888
Country of Origin
China

Description

MTS-205 integrates the most innovative design structure and technology, featuring all the functions of every welding machine: MIG, MAG, Flux core, Lift TIG, Stick and Spool gun (which can weld aluminum). It can perfectly weld all conductive metals: aluminum, aluminum alloy, stainless steel, alloy steel, carbon steel, steel, cast iron, iron and copper; all up to around 1/2 inch. The MTS-205 is the most efficient machine for every task. Specifications: Power Supply: AC 100V-250V/50-60Hz, Input Current: 115V: 35.0A(MIG)/21.5A(TIG)/35.7A(STICK), 230V: 27.0A(MIG)/15.5A(TIG)/24.8A(STICK), Maximum Input Current: 115V: 45.2A(MIG)/27.7A(TIG)/46.0A(STICK), 230V: 34.8A(MIG)/20.0A(TIG)/32.0A(STICK), Current Range Output: MIG: 115V/50A-150A, 230V/50A-205A; TIG: 115V/10A-130A, 230V/10A-170A; STICK: 115V/10A-130A, 230V/10A-170A. Nominal DC Open Circuit Voltage: 56V, Welding Output, 104F(40C),10 min(230V): MIG: 205A/24.2V, TIG: 170A/16.8V, STICK: 170A/26.8V. Duty Cycle: MIG: 60% at 205A, TIG: 60% at 170A, STICK: 60% at 170A. Efficiency: 93%, Power factor: 0.85, Cooling Method: Fan Cooled. Includes: 13 ft. 200A MIG torch assembly, 13 ft. 200A TIG torch assembly, 10 ft. 300A electrode holder assembly, 10 ft. 300A work clamp assembly, 110V/230V power plug adapter, 8 feet air hose use for Co2 and argon connect, 1 spool flux core wire, 1 spool steel wire, 2 tungsten needle, 4 electrodes, 1 V-drive roll for 0.023” & 0.030” (0.6mm & 0.8mm), 1 U-drive roll for 0.030” & 0.035” (0.8mm & 0.9mm), 1 V-drive roll for 0.035” & 0.040” (0.9mm & 1.0mm).

Ratings & reviews