Shop WALTER

Marking Solution, 100 mL, Bottle

  • Mfr # 54A031
  • Zoro # G5014834

product price: 
$
43.79
/ea

Key Features

For Use With
Mfg No. 54B080, 54B081
Application
Use with Standard or PRO marking kits and your SURFOX machine, on AC mode
Features
Not Controlled Under WHMIS, On-Flammable, pH Neutral, VOC Free
Size
3.4 oz
Agent Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
54A031
Zoro #
G5014834
UPC #
662980250174
Country of Origin
Italy
Item
Marking Solution
For Use With
Mfg No. 54B080, 54B081
Application
Use with Standard or PRO marking kits and your SURFOX machine, on AC mode
Features
Not Controlled Under WHMIS, On-Flammable, pH Neutral, VOC Free
Agent Color
Clear
pH (Maximum)
7 pH
Compatible with Manufacturer Model Number
54B080, 54B081
Series
Surfox-M
Compatible Material Type
Stainless Steel
Product Type
Marking Electrolyte Solution
VOC Content
0 %
Standards
NSF Registered
Container Capacity
100 mL
Container Type
Bottle
Form
Liquid
Clean Up Method
Use Surfox Pre-Weld to clean the surface before and after the etching process
Compatible Manufacturer Part Number
54B080, 54B081
Compatible Manufacturer Model Number
54B080, 54B081
For Use With Mfr. Model Number
54B080, 54B081
Compatible with Manufacturer Model No.
54B080, 54B081
Compatible with Mfr. Model No.
54B080, 54B081
For Use with Mfr Model Number
54B080, 54B081
Compatible Pump Manufacturer Part Number
54B080, 54B081
Compatible Mfr. Model Number
54B080, 54B081
Color
Clear
For Manufacturer Part Number
54B080, 54B081
Compatible with Mfr. Model Number
54B080, 54B081

Dimensions

Size
3.4 oz
Fits Chest Size
Not Controlled Under WHMIS, On-Flammable, pH Neutral, VOC Free

Description

Marking Solution, Compatible with Manufacturer Model Number 54B080, 54B081, Container Capacity 100 mL, Container Type Bottle, Series Surfox-M, Standards NSF Registered, Agent Color Clear, Clean Up Method Use Surfox Pre-Weld to clean the surface before and after the etching process, Compatible Material Type Stainless Steel, Features Not Controlled Under WHMIS, On-Flammable, pH Neutral, VOC Free, Form Liquid, pH (Maximum) 7 pH, Product Type Marking Electrolyte Solution, VOC Content 0 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.